Nozzle, 13N18, Miller, PK10
- Mfr # 13N18
- Zoro # G5701893
product price:Â
$
361.99
/pk of 10, $36.20/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
#8 (1/2 in)
Diameter
#8 (1/2 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13N18
- Zoro #
- G5701893
- UPC #
- 696738018877
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Compatible with Brand
- Miller
- Application
- #8 (1/2 in)
- Material
- Lava
- Compatible with Model
- 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Type
- Standard Nozzle
- Sub-Brand
- Weldcraft
- TIG Torch Application
- Non-Gas Lens
- Reference Number
- 13N18
- Compatible with Series
- 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible Brand
- Miller
- Nozzle Type
- Standard Nozzle
- Compatible TIG Torch Series
- 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible TIG Torch Model
- 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Process
- TIG Welding (GTAW)
- TIG Torch Setup
- Non-Gas Lens
- Shell Material
- Lava
- Traction Material
- Lava
Dimensions
- Diameter
- #8 (1/2 in)
- For Maximum Electrode Diameter
- 0.0625 in
- Nozzle Length
- Standard
- Nozzle Nominal Size
- No. 8
- Outside Diameter
- 1/2 in
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, Material Lava, Nozzle Nominal Size No. 8, Reference Number 13N18
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.