Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 15.9mm Bore, Copper

  • Mfr # N-M5800C

  • Zoro # G2384433


product price: $36.89
/ea

Key Features

For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Material
Copper
For Use With
Miller MDX- 250 MIG Guns
Connection Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-M5800C
Zoro #
G2384433
UPC #
662991609404
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Inside Diameter
0.625 in

Details

Item
Nozzle
For MIG Guns
Miller(R) MDX(TM) Series
Series
AccuLock MDX
Material
Copper
For Use With
Miller MDX- 250 MIG Guns
Connection Style
Threaded
Amperage Range
100-250
Gun Model
Miller(R) MDX(TM) 250 MIG
Bore (mm)
15.9
Sub-Category
MIG Welding Nozzle
Nozzle Number
N-M5800C
Duty Rating
Standard Duty
Current Range
100 A to 250 A
For Gas Diffuser Number
D-M250
Compatible with Brand
Miller
Nozzle to Tip Relationship
Flush
Connection Type
Threaded
Compatible with Series
MDX-250, MDX-250 EZ-Select
Nozzle Shape
Conical
Insulation Type
Self-Insulated
Welding Processes
MIG Welding (GMAW)
Compatible with Model
1770035, 1770036, 1770037, 1770038, 1770047
Maximum Amperage
250 A
Application
MIG Welding
Color
Copper
For Contact Tip Series
AccuLock MDX

Description

Nozzle, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770035, 1770036, 1770037, 1770038, 1770047, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number N-M5800C, Nozzle Shape Conical, Maximum Amperage 250 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series AccuLock MDX, For Gas Diffuser Number D-M250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.