Nozzle, 54N14, Miller, PK10
- Mfr # 54N14
- Zoro # G4335861
product price:Â
$
50.39
/pk of 10, $5.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
17, 17V, 18, 18SP, 18V, 26, 26V
Application
GL, #8 (1/2 in)
Material
Alumina
Diameter
GL, #8 (1/2 in)
Type
Gas Lens Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54N14
- Zoro #
- G4335861
- UPC #
- 608201043972
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- 17, 17V, 18, 18SP, 18V, 26, 26V
- Application
- GL, #8 (1/2 in)
- Material
- Alumina
- Type
- Gas Lens Nozzle
- Compatible with Brand
- Miller
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Reference Number
- 54N14
- Welding Processes
- TIG Welding (GTAW)
- Sub-Brand
- Weldcraft
- TIG Torch Application
- Gas Lens
- Process
- TIG Welding (GTAW)
- Series
- 17, 18, 26
- TIG Torch Setup
- Gas Lens
- Compatible TIG Torch Model
- Compatible Brand
- Miller
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Nozzle Type
- Gas Lens Nozzle
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Diameter
- GL, #8 (1/2 in)
- For Maximum Electrode Diameter
- 0.0625 in
- Nozzle Nominal Size
- No. 8
- Outside Diameter
- 1/2 in
- Nozzle Length
- Standard
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.