Nozzle, 54N15, Miller, PK10

  • Mfr # 54N15
  • Zoro # G7594684
product price: 
$
60.25
/pk of 10, $6.03/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, #7 (7/16 in)
Material
Alumina
Diameter
GL, #7 (7/16 in)
Type
Gas Lens Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54N15
Zoro #
G7594684
UPC #
696738457850
Country of Origin
China

Dimensions

Diameter
GL, #7 (7/16 in)
Nozzle Nominal Size
No. 7
For Maximum Electrode Diameter
0.0625 in
Nozzle Length
Standard
Outside Diameter
7/16 in
Nozzle Nominal Length
Standard

Details

Item
Nozzle
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, #7 (7/16 in)
Material
Alumina
Type
Gas Lens Nozzle
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Miller
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Sub-Brand
Weldcraft
Compatible with Model
TIG Torch Application
Gas Lens
Reference Number
54N15
Process
TIG Welding (GTAW)
TIG Torch Setup
Gas Lens
Compatible Brand
Miller
Nozzle Type
Gas Lens Nozzle
Compatible TIG Torch Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Compatible TIG Torch Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Series
17, 18, 26
Shell Material
Alumina

Description

Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Ratings & reviews