Shop MILLER ELECTRIC
See all product information
Create Account
Nozzle, 54N17L, Miller, PK10
- Mfr # 54N17L
- Zoro # G5750613
product price:Â
$
289.99
/pk of 10, $29.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Compatible with Brand
Miller
Application
GL, Long, #5 (5/16 in)
Material
Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54N17L
- Zoro #
- G5750613
- UPC #
- 094714331802
- Country of Origin
- China
Dimensions
- Diameter
- GL, Long, #5 (5/16 in)
- For Maximum Electrode Diameter
- 1 in
- Nozzle Length
- Long
- Outside Diameter
- 5/16 in
- Nozzle Nominal Size
- No. 5
- Nozzle Nominal Length
- Long
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.