Nozzle, Alumina, GL, LG, X-Long, No 8 (1/2 In)

  • Mfr # 57N74XL

  • Zoro # G5718124


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
GL, LG, X-Long, #8 (1/2 in)
Material
Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57N74XL
Zoro #
G5718124
UPC #
094714331864
Country of Origin
China

Dimensions

Diameter
GL, LG, X-Long, #8 (1/2 in)
Nozzle Nominal Size
No. 8
Nozzle Length
X-Long
Outside Diameter
GL, LG, X-Long, #8 (1/2 in)
For Maximum Electrode Diameter
0.0625 in

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
GL, LG, X-Long, #8 (1/2 in)
Material
Alumina
Compatible with Model
12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV
Reference Number
57N74XL
Compatible with Series
12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
TIG Torch Application
Large Diameter Gas Lens
Sub-Brand
Weldcraft
Type
Large Diameter Gas Lens Nozzle

Description

Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.