Nozzle, Alumina, GL, X-Long, No 10 (5/8 In)
Mfr # 53N88XL
Zoro # G5694543
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
LG, X-Long, #10 (5/8 in)
Material
Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53N88XL
Zoro #
G5694543
UPC #
696738142831
Country of Origin
China
Dimensions
Diameter
GL, X-Long, #10 (5/8 in)
For Maximum Electrode Diameter
0.625 in
Nozzle Length
X-Long
Nozzle Nominal Size
No. 10
Outside Diameter
GL, X-Long, #10 (5/8 in)
Details
Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
LG, X-Long, #10 (5/8 in)
Material
Alumina
TIG Torch Application
Large Diameter Gas Lens
Compatible with Model
12,17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,301525,301526,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-12,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-26,WP-26F,WP-26FV,WP-26V,WP-27A,WP-27B,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV,WP-R9F,WP-R9FV
Sub-Brand
Weldcraft
Reference Number
53N88XL
Type
Large Diameter Gas Lens Nozzle
Compatible with Series
12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.