Nozzle, Alumina, GL, X-Long, No 12 (3/4 In)

  • Mfr # 53N87XL

  • Zoro # G5790723


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
LG, X-Long, #12 (3/4 in)
Diameter
GL, X-Long, #12 (3/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53N87XL
Zoro #
G5790723
UPC #
696738463394
Country of Origin
China

Dimensions

Diameter
GL, X-Long, #12 (3/4 in)
Nozzle Nominal Size
No. 12
For Maximum Electrode Diameter
0.75 in
Outside Diameter
GL, X-Long, #12 (3/4 in)
Nozzle Length
X-Long

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
Compatible with Brand
Miller
Application
LG, X-Long, #12 (3/4 in)
Material
Alumina
Compatible with Series
12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation
Compatible with Model
12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV
TIG Torch Application
Large Diameter Gas Lens
Sub-Brand
Weldcraft
Type
Large Diameter Gas Lens Nozzle
Reference Number
53N87XL

Description

Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.