Nozzle, Alumina, Long, No 4 (1/4 In), PK10
Mfr # A796F72
Zoro # G5501912
product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Compatible with Brand
Miller
Application
Long, #4 (1/4 in)
Material
Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A796F72
Zoro #
G5501912
UPC #
608201053483
Country of Origin
China
Dimensions
Diameter
Long, #4 (1/4 in)
Nozzle Length
Long
Outside Diameter
Long, #4 (1/4 in)
Nozzle Nominal Size
No. 4
Details
Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Compatible with Brand
Miller
Application
Long, #4 (1/4 in)
Material
Alumina
Reference Number
A796F72
Compatible with Model
A-150, A-150 Flex, A-150 Flex Redhead, A-150 Flex Valve, A-150 Flex Valve Redhead, A-150 PSH, A-150 Valve, A-150 Valve PSH, A-200, A-200 Flex, A-200 Flex Redhead, A-200 Flex Valve, A-200 Flex Valve Redhead, A-200 Valve, W-350, W-410
Compatible with Series
A-150 Series, A-200 Series, W-350 Series, W-410 Series
Sub-Brand
Weldcraft
Type
Long Nozzle
Description
Nozzle, Compatible with Model A-150, A-150 Flex, A-150 Flex Redhead, A-150 Flex Valve, A-150 Flex Valve Redhead, A-150 PSH, A-150 Valve, A-150 Valve PSH, A-200, A-200 Flex, A-200 Flex Redhead, A-200 Flex Valve, A-200 Flex Valve Redhead, A-200 Valve, W-350, W-410, Compatible with Series A-150 Series, A-200 Series, W-350 Series, W-410 Series, Material Alumina, Nozzle Nominal Size No. 4, Reference Number A796F72, Type Long Nozzle, Welding Processes TIG Welding (GTAW), Compatible with Brand Miller
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.