Nozzle, Alumina, Long, No 6 (3/8 In), PK10
Mfr # A796F73
Zoro # G5627587
product price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18SP, 18V, 26, 26V
Compatible with Brand
Miller
Application
Long, #6 (3/8 in)
Material
Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A796F73
Zoro #
G5627587
UPC #
608201053490
Country of Origin
China
Dimensions
Diameter
Long, #6 (3/8 in)
Outside Diameter
Long, #6 (3/8 in)
Nozzle Nominal Size
No. 6
Nozzle Length
Long
Details
Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
17, 17V, 18, 18SP, 18V, 26, 26V
Compatible with Brand
Miller
Application
Long, #6 (3/8 in)
Material
Alumina
Type
Long Nozzle
Sub-Brand
Weldcraft
Reference Number
A796F73
Compatible with Model
17, 17V, 18, 18SP, 18V, 26, 26V
Compatible with Series
17, 18, 26
Description
Nozzle, Compatible with Model 17, 17V, 18, 18SP, 18V, 26, 26V, Compatible with Series 17, 18, 26, Material Alumina, Nozzle Nominal Size No. 6, Reference Number A796F73, Type Long Nozzle, Welding Processes TIG Welding (GTAW), Compatible with Brand Miller, Outside Diameter Long, #6 (3/8 in), Nozzle Length Long, Sub-Brand Weldcraft, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.