Zoro Homepage

Nozzle, Alumina, No 12 (3/4 In)

  • Mfr # 53N87L

  • Zoro # G5492873


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
Compatible with Brand
Miller
Application
LG, Long, #12 (3/4 in)
Diameter
LG, Long, #12 (3/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53N87L
Zoro #
G5492873
UPC #
696738735231
Country of Origin
China

Dimensions

Diameter
LG, Long, #12 (3/4 in)
Nozzle Length
Long
Outside Diameter
LG, Long, #12 (3/4 in)
Nozzle Nominal Size
No. 12
For Maximum Electrode Diameter
0.75 in

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
Compatible with Brand
Miller
Application
LG, Long, #12 (3/4 in)
Material
Alumina
Reference Number
53N87L
Type
Large Diameter Gas Lens Nozzle
Sub-Brand
Weldcraft
Compatible with Model
TIG Torch Application
Large Diameter Gas Lens
Compatible with Series
12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation

Description

Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.