Nozzle, Lava, Long, No 3 (3/16 In), PK10
Mfr # 796F70
Zoro # G5824603
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
Long, #3 (3/16 in)
Material
Lava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796F70
Zoro #
G5824603
UPC #
696738497917
Country of Origin
United States
Dimensions
Diameter
Long, #3 (3/16 in)
For Maximum Electrode Diameter
0.5 in
Nozzle Length
Long
Nozzle Nominal Size
No. 3
Outside Diameter
Long, #3 (3/16 in)
Details
Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Compatible with Brand
Miller
Application
Long, #3 (3/16 in)
Material
Lava
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Reference Number
796F70
TIG Torch Application
Non-Gas Lens
Type
Standard Nozzle
Compatible with Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Sub-Brand
Weldcraft
Compatible Grainger Part Number
48VF53, 48VF60, 6UHL8, 6XXN8, 6XXP2, 6XXP3, 6XXP4, 6XXP5, Not Found
Description
Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.5 in, Material Lava, Nozzle Nominal Size No. 3, Reference Number 796F70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.