Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Lava, Long, No 5L (5/16 In), PK10

  • Mfr # 105Z60

  • Zoro # G5494806


product price: $428.99
/pk 10, $42.90/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Compatible with Brand
Miller
Application
Long, #5L (5/16 in)
Material
Lava
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105Z60
Zoro #
G5494806
UPC #
608201001491
Country of Origin
United States

Dimensions

Diameter
#5L (5/16 in)
For Maximum Electrode Diameter
1 in
Nozzle Nominal Size
No. 5
Nozzle Length
Long
Outside Diameter
#5L (5/16 in)

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
A-150 Series, A-200 Series, W-350 Series, W-410
Compatible with Brand
Miller
Application
Long, #5L (5/16 in)
Material
Lava
Sub-Brand
Weldcraft
TIG Torch Application
Non-Gas Lens
Reference Number
105Z60
Type
Standard Nozzle
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Compatible with Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Description

Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.