Zoro Homepage

Nozzle, Lava, No 7 (7/16 In), PK10

  • Mfr # 13N17

  • Zoro # G6186311


product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns

Key Features

Type
Standard Nozzle
Material
Lava
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Diameter
#7 (7/16 in)
Application
#7 (7/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13N17
Zoro #
G6186311
UPC #
608201004416
Country of Origin
United States

Dimensions

Diameter
#7 (7/16 in)
Outside Diameter
#7 (7/16 in)
For Maximum Electrode Diameter
0.0625 in
Nozzle Length
Standard
Nozzle Nominal Size
No. 7

Details

Item
Nozzle
Type
Standard Nozzle
Material
Lava
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
#7 (7/16 in)
Compatible with Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Reference Number
13N17
Sub-Brand
Weldcraft
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Non-Gas Lens
Compatible with Brand
Miller
Compatible Grainger Part Number
48VF53, 48VF60, 6UHL8, 6XXN8, 6XXP2, 6XXP3, 6XXP4, 6XXP5, Not Found

Description

Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, Material Lava, Nozzle Nominal Size No. 7, Reference Number 13N17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.