Zoro Homepage

Nozzle, Lava, X-Long, No 6 (3/8 In), PK10

  • Mfr # 796F77

  • Zoro # G5542406


product price: $363.99
/pk 10, $36.40/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 23, 25, 9, 9P, 9V
Compatible with Brand
Miller
Application
X-Long, #6 (3/8 in)
Diameter
X-Long, #6 (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796F77
Zoro #
G5542406
UPC #
094714332120
Country of Origin
United States

Dimensions

Diameter
X-Long, #6 (3/8 in)
Nozzle Length
X-Long
For Maximum Electrode Diameter
0.0625 in
Outside Diameter
X-Long, #6 (3/8 in)
Nozzle Nominal Size
No. 6

Details

Item
Nozzle
Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 23, 25, 9, 9P, 9V
Compatible with Brand
Miller
Application
X-Long, #6 (3/8 in)
Material
Lava
Reference Number
796F77
Type
Standard Nozzle
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Sub-Brand
Weldcraft
Compatible with Series
20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
TIG Torch Application
Non-Gas Lens
Compatible Grainger Part Number
48VF53, 48VF60, 6UHL8, 6XXN8, 6XXP2, 6XXP3, 6XXP4, 6XXP5, Not Found

Description

Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, Material Lava, Nozzle Nominal Size No. 6, Reference Number 796F77

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.