Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, M-Series, Flux Cored

  • Mfr # 226190

  • Zoro # G1854151


product price: $16.39
/ea

Key Features

Material
PTFE
Welding Processes
Flux-Cored Welding (FCAW)
Series
M-Series
Compatible with Series
M-100, M-150, M-80
For MIG Guns
Miller(R) M10, M15, M100 and M150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226190
Zoro #
G1854151
UPC #
715959556156
Country of Origin
China

Details

Item
Nozzle
Material
PTFE
Welding Processes
Flux-Cored Welding (FCAW)
Series
M-Series
Compatible with Series
M-100, M-150, M-80
For MIG Guns
Miller(R) M10, M15, M100 and M150
For Use With
M-10, M-15, M-100, M-150 Welding Guns
Style
Orifice
Type
Flux Cored
Nozzle Shape
Conical
For Contact Tip Series
M-Series
Compatible with Brand
Miller
Connection Type
Slip-On
Application
MIG Welding
Duty Rating
Standard Duty
Nozzle Number
226190
Compatible with Model
248282, 249039, 249040, 249041, 273618
For Gas Diffuser Number
169716
Insulation Type
Self-Insulated
Color
Black

Description

Nozzle, Compatible with Brand Miller, Series M-Series, Compatible with Series M-100, M-150, M-80, Compatible with Model 248282, 249039, 249040, 249041, 273618, Connection Type Slip-On, Nozzle Number 226190, Nozzle Shape Conical, Material PTFE, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169716, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.