Nozzle, Straight, Orifice, 3/4
Mfr # 199617
Zoro # G4724867
product price: $45.39
/eaKey Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
199617
Zoro #
G4724867
UPC #
715959594431
Country of Origin
China
Dimensions
Bore Dia. (In.)
3/4 in
Size
3/4 in
Inside Diameter
0.75 in
Bore Diameter
3/4 in
Details
Item
Nozzle
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
For Use With
Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Style
Orifice
Type
Straight
For Contact Tip Series
FasTip
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Application
MIG Welding
Insulation Type
Insulator Sold Separately
Nozzle Shape
Conical
Duty Rating
Heavy Duty
Compatible with Brand
Miller
Connection Type
Threaded
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Color
Copper
Nozzle Number
199617
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle Number 199617, Nozzle Shape Conical, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Heavy Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.