Nozzle, Tapered, Orifice, 1/2
Mfr # 209036
Zoro # G4722767
product price: $48.19
/eaKey Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209036
Zoro #
G4722767
UPC #
715959594523
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1/2 in
Size
1/2 in
Bore Diameter
1/2 in
Inside Diameter
0.5 in
Details
Item
Nozzle
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
For Use With
Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Type
Tapered
Style
Orifice
Nozzle Number
209036
Connection Type
Threaded
Application
MIG Welding
Nozzle Shape
Tapered
Insulation Type
Insulator Sold Separately
Compatible with Brand
Miller
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Duty Rating
Standard Duty
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Contact Tip Series
FasTip
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle Number 209036, Nozzle Shape Tapered, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.