Nozzle, Tapered, Orifice, 3/8
Mfr # 209035
Zoro # G4725192
product price: $53.29
/eaKey Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209035
Zoro #
G4725192
UPC #
715959594516
Country of Origin
China
Dimensions
Size
3/8 in
Bore Dia. (In.)
3/8 in
Inside Diameter
0.375 in
Bore Diameter
3/8 in
Details
Item
Nozzle
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
For Use With
Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Type
Tapered
Style
Orifice
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Nozzle Shape
Tapered
Duty Rating
Standard Duty
Connection Type
Threaded
Nozzle Number
209035
Compatible with Brand
Miller
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Insulation Type
Insulator Sold Separately
For Contact Tip Series
FasTip
Application
MIG Welding
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle Number 209035, Nozzle Shape Tapered, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.