Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5

  • Mfr # 212735

  • Zoro # G4730932


product price: $43.49
/pk 5, $8.70/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212735
Zoro #
G4730932
UPC #
715959594813
Country of Origin
Czechia

Details

Item
O Ring
Welding Processes
Plasma Cutting
For Use With
100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
Compatible with Series
ICE-60T
Compatible with Model
234132, 234134, 234136, 234138, 300759, 300760
Maximum Current
80 A

Description

O Ring, Compatible with Model 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Series ICE-60T, Compatible with Brand Miller, Maximum Current 80 A, Welding Processes Plasma Cutting, For Use With 100T/TM, 80CX/T, 80CXM/TM, ICE 60T/TM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.