Zoro Homepage

O Ring, ICE TORCHES, For ICE TORCHES, PK3

  • Mfr # 169232

  • Zoro # G4729356


product price: $11.19
/pk 3, $3.73/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE TORCHES
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40/50/55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169232
Zoro #
G4729356
UPC #
715959594639
Country of Origin
Czechia

Details

Item
O Ring
Welding Processes
Plasma Cutting
For Use With
Mfg No. ICE TORCHES
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40/50/55
Features
ICE TORCHES
Compatible with Series
ICE-40C, ICE-55C
Maximum Current
55 A
Compatible with Model
193347, 195110, 195111

Description

O Ring, Compatible with Model 193347, 195110, 195111, Compatible with Series ICE-40C, ICE-55C, Compatible with Brand Miller, Maximum Current 55 A, Welding Processes Plasma Cutting, For Use With Mfg No. ICE TORCHES, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.