Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR Flowmeter, 1 1/2" L, 1 1/2" W

  • Mfr # 277222

  • Zoro # G804179923


product price: $17.15
/ea

Key Features

Standards
NIOSH 42 CFR 84
Height
5 1/4 in
Includes
Flowmeter
For Use With
PAPR System
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277222
Zoro #
G804179923
UPC #
715959657389
Country of Origin
Korea, Republic of

Dimensions

Height
5 1/4 in
Length
1 1/2 in
Width
1 1/2 in

Details

Item
PAPR Flowmeter
Standards
NIOSH 42 CFR 84
Includes
Flowmeter
For Use With
PAPR System
Material
Plastic
System Type
PAPR System
Brand and Series
Miller PAPR 2
Color
Clear

Description

PAPR Flowmeter, For Use With PAPR System, 5 1/4 in Height, 1 1/2 in Length, 1 1/2 in Width, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.