Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR Shoulder Straps, 40" L, 1/4" W

  • Mfr # 287177

  • Zoro # G504104942


product price: $51.49
/ea

Key Features

For Use With
PAPR 2 System
System Type
PAPR System
Material
Nylon
Color
Black/Blue
Standards
NIOSH 42 CFR 84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287177
Zoro #
G504104942
UPC #
715959693622
Country of Origin
Korea, Republic of

Dimensions

Length
40 in
Height
20 in
Width
1/4 in

Details

Item
PAPR Shoulder Straps
For Use With
PAPR 2 System
System Type
PAPR System
Material
Nylon
Color
Black/Blue
Standards
NIOSH 42 CFR 84
Includes
Clips, Straps
Brand and Series
Miller PAPR 2

Description

PAPR Shoulder Straps, For Use With PAPR 2 System, 20 in Height, 40 in Length, 1/4 in Width, Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.