PAPR System, T94i, Helmet, Belt-Mount, Universal
Mfr # 292754
Zoro # G313038704
product price: $2,883.99
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Includes
(2) Lithium Ion Batteries, (6) Prefilters, Back-Pack Style Shoulder Straps, Battery Charger, Breathing Tube, Breathing Tube Cover, Flow Meter, Gen II Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly with ClearLight 2.0, Tool Bag
Blower Mount
Belt-Mount
Series
T94i
Headgear Type
Helmet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292754
Zoro #
G313038704
UPC #
715959707510
Country of Origin
Korea, Republic of
Dimensions
Size
Universal
Details
Item
PAPR System
System Type
PAPR System
Includes
(2) Lithium Ion Batteries, (6) Prefilters, Back-Pack Style Shoulder Straps, Battery Charger, Breathing Tube, Breathing Tube Cover, Flow Meter, Gen II Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly with ClearLight 2.0, Tool Bag
Blower Mount
Belt-Mount
Series
T94i
Headgear Type
Helmet
Battery Chemistry
Lithium Ion
Description
PAPR System, T94i, Includes (2) Lithium Ion Batteries, (6) Prefilters, Back-Pack Style Shoulder Straps, Battery Charger, Breathing Tube, Breathing Tube Cover, Flow Meter, Gen II Blower Assembly, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly with ClearLight 2.0, Tool Bag, Helmet, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.