Zoro Homepage

Pistol Grip Gun, XR-A, 15 ft Cable

  • Mfr # 198127

  • Zoro # G5726533


product price: $3,174.99
/ea
Free Shipping & Returns

Key Features

Wire Size
0.030 in to 0.063 in
Handle Type
Pistol Grip
Cable Length (Ft.)
15 ft
Series
XR-Pistol
Type
Push/Pull, Air Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198127
Zoro #
G5726533
UPC #
715959244688
Country of Origin
Canada

Dimensions

Wire Size
0.030 in to 0.063 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.6 m
Maximum Wire Diameter
1/16 in
Cable Length
15 ft

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Air-Cooled, Series XR-Pistol, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Hold, For Wire Type Aluminum, Model 198127, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Application Aluminum Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.