Zoro Homepage

Plasma Cutter, Spectrum 625, 90PSI, 12ft.

  • Mfr # 907579

  • Zoro # G5399615


product price: $3,472.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Application
Metal Cutting
Input Voltage
110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
Includes
Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, X-CASE, XT40 Hand-Held Torch with 12 ft Lead
Cable Length (Ft.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907579
Zoro #
G5399615
UPC #
715959589185
Country of Origin
United States

Dimensions

Cable Length (Ft.)
12
Overall Height (In.)
9 in
Overall Depth (In.)
13.25 in
Overall Width (In.)
5 1/2 in
Overall Width
5.5 in
For Maximum Material Thickness
5/8 in
For Minimum Material Thickness
12 ga
Power Cord Length
12 ft
Ground Cord Length
12 ft
Cutting Cable Length
12 ft
Overall Height
9 in
Overall Depth
13.3 in

Description

Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 5/8 in, For Minimum Material Thickness 12 ga, Input Frequency 60 Hz, Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC, Max. Input Current 20 A @ 120V DC (Single-Phase), Phase Single-Phase, Plasma Cutter Model 907579, Maximum Output Current 40 A, Plasma Cutting Minimum Output Current 13.6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.