Zoro Homepage

Plasma Cutter, Spectrum 875, 90PSI, 20ft.

  • Mfr # 907584

  • Zoro # G5399712


product price: $5,260.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Application
Metal Cutting
Cutting Capacity (In.)
7/8 in
Includes
Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, XT60 Hand-Held Torch with 20 ft Lead
Overall Width (In.)
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907584
Zoro #
G5399712
UPC #
715959589239
Country of Origin
United States

Dimensions

Overall Width (In.)
8 3/4 in
Overall Height (In.)
13.5 in
Cable Length (Ft.)
20
Overall Depth (In.)
18.5 in
Overall Depth
18.5 in
Ground Cord Length
10 ft
For Maximum Material Thickness
7/8 in
Overall Height
13.5 in
Cutting Cable Length
20 ft
Overall Width
8.8 in
For Minimum Material Thickness
1/4 in
Power Cord Length
10 ft

Description

Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, 380 V AC, 400 V AC, 440 V AC, 460 V AC, 480 V AC, 575 V AC, Open Circuit Voltage 400 V DC, Phase Single-/Three-Phase, Plasma Cutter Model 907584, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 12.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.