Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutter, Spectrum 875, 90PSI, 50ft.

  • Mfr # 907583001

  • Zoro # G5399581


product price: $5,252.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Application
Metal Cutting
Cable Length (Ft.)
50
Input Voltage
208 V AC, 220 V AC, 230 V AC, 240 V AC
Cutting Capacity (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907583001
Zoro #
G5399581
UPC #
715959600637
Country of Origin
United States

Dimensions

Cable Length (Ft.)
50
Overall Width (In.)
8 3/4 in
Overall Depth (In.)
18.5 in
Overall Height (In.)
13.5 in
For Maximum Material Thickness
7/8 in
Power Cord Length
10 ft
Overall Height
13.5 in
Cutting Cable Length
50 ft
For Minimum Material Thickness
1/4 in
Ground Cord Length
50 ft
Overall Width
8.8 in
Overall Depth
18.5 in

Details

Item
Plasma Cutter
Welding Processes
Plasma Cutting
Application
Metal Cutting
Input Voltage
208 V AC, 220 V AC, 230 V AC, 240 V AC
Cutting Capacity (In.)
7/8 in
Design
Inverter
Includes
Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, XT60 Hand-Held Torch with 50 ft Lead
Duty Cycle
208V - 40%, 230V - 50%
Input (Amps)
43/47A
PSI
90
Series
Spectrum 875
Rated Output
60 A
Features
Automatic Air Regulation, Can be Powered by Miller Engine Drive/Generator, CNC/Automation Cutting Capable
Required Air Flow
6.75 cfm
Cutting Configuration
Gouging, Plasma Cutting
Weight
51 lb
Plasma Cutting Minimum Output Current
42 A
Maximum Output Current
60 A
Color
Blue
Plasma Torch Type
Handheld
Phase
Single-Phase
Standards
CSA
Plug Type
6-50P
Plasma Cutter Model
907583001
Plasma Cutting Output @ Duty Cycle
60 A @ 140V DC, 40% (208 V), 60 A @ 140V DC, 50% (230 V)
Input Frequency
50/60 Hz
For Material Type
Aluminum, Mild Steel, Stainless Steel
Plasma Gas Type
Air, N2 (Nitrogen)
Open Circuit Voltage
400 V DC
Maximum Pressure - Air Compressor
90 psi

Description

Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, Open Circuit Voltage 400 V DC, Phase Single-Phase, Plasma Cutter Model 907583001, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 42 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.