Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutter, Spectrum 875, 90PSI, 50ft.

  • Mfr # 907584004

  • Zoro # G5399694


product price: $6,167.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Application
Metal Cutting
Duty Cycle
40 %, 100 %
Overall Width (In.)
8 3/4 in
Rated Output
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907584004
Zoro #
G5399694
UPC #
715959600699
Country of Origin
United States

Dimensions

Overall Width (In.)
8 3/4 in
Cable Length (Ft.)
50
Overall Depth (In.)
18.5 in
Overall Height (In.)
13.5 in
For Maximum Material Thickness
7/8 in
Overall Depth
18.5 in
Overall Width
8.8 in
Overall Height
13.5 in
Ground Cord Length
50 ft
For Minimum Material Thickness
1/4 in
Cutting Cable Length
50 ft
Power Cord Length
10 ft

Details

Item
Plasma Cutter
Welding Processes
Plasma Cutting
Application
Metal Cutting
Duty Cycle
40 %, 100 %
Rated Output
60 A
Cutting Capacity (In.)
7/8 in
Input (Amps)
9.8/27.5A
Includes
Automation Kit, Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, XT60M Long Body Machine Torch with 50 ft Lead
Series
Spectrum 875 Auto-Line
PSI
90
Input Voltage
208 V AC, 220 V AC, 230 V AC, 240 V AC, 380 V AC, 400 V AC, 440 V AC
Design
Inverter
Features
Automatic Air Regulation, Can be Powered by Miller Engine Drive/Generator, CNC/Automation Cutting Capable
Weight
54 lb
Maximum Pressure - Air Compressor
90 psi
Phase
Single-/Three-Phase
Plasma Cutter Model
907584004
For Material Type
Aluminum, Mild Steel, Stainless Steel
Plasma Cutting Output @ Duty Cycle
50 A @ 140V DC, 100% (1-Phase, 230 V), 50 A @ 140V DC, 100% (3-Phase, 380 V to 575 V), 60 A @ 140V DC, 40% (1-Phase, 208 V), 60 A @ 140V DC, 40% (1-Phase, 230 V), 60 A @ 140V DC, 40% (3-Phase, 208 V), 60 A @ 140V DC, 50% (3-Phase, 230 V to 380 V), 60 A @ 140V DC, 60& (3-Phase, 380 V to 575 V)
Open Circuit Voltage
400 V DC
Plasma Cutting Minimum Output Current
15 A
Plasma Gas Type
Air, N2 (Nitrogen)
Plasma Torch Type
Machine
Required Air Flow
6.75 cfm
Maximum Output Current
60 A
Color
Blue
Cutting Configuration
Gouging, Plasma Cutting
Plug Type
Bare Leads
Input Frequency
50/60 Hz
Standards
CSA

Description

Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, 380 V AC, 400 V AC, 440 V AC, Open Circuit Voltage 400 V DC, Phase Single-/Three-Phase, Plasma Cutter Model 907584004, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.