Zoro Homepage

Plasma Cutter Torch Deflector

  • Mfr # 256030

  • Zoro # G5399633


product price: $16.99
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
XT60
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256030
Zoro #
G5399633
UPC #
715959603232
Country of Origin
Czechia

Details

Item
Deflector
Welding Processes
Plasma Cutting
For Use With
XT60
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60
Compatible with Series
XT60
Maximum Current
60 A
Shield Type
Deflector
For Plasma Torch Type
Handheld
For Plasma Cutter Series
Spectrum 875, Spectrum 875 Auto-Line
Compatible with Model
249953, 249954
Cutting Configuration
Extended Cutting
For Plasma Cutter Model
907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005

Description

Deflector, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Model 249953, 249954, Compatible with Brand Miller, Shield Type Deflector, Compatible with Series XT60, Maximum Current 60 A, Cutting Configuration Extended Cutting, Welding Processes Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.