Zoro Homepage

Plasma Cutter Torch Drag Shield

  • Mfr # 256027

  • Zoro # G5399667


product price: $25.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
XT60
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256027
Zoro #
G5399667
UPC #
715959603218
Country of Origin
Czechia

Details

Item
Drag Shield
Welding Processes
Plasma Cutting
For Use With
XT60
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
60
For Plasma Cutter Series
Spectrum 875, Spectrum 875 Auto-Line
Shield Type
Drag Shield
For Plasma Torch Type
Handheld
Cutting Configuration
Drag Shield Cutting
Maximum Current
60 A
For Plasma Cutter Model
907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
Compatible with Model
249953, 249954
Compatible with Series
XT60

Description

Drag Shield, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Model 249953, 249954, Compatible with Brand Miller, Shield Type Drag Shield, Compatible with Series XT60, Maximum Current 60 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.