Zoro Homepage

Plasma Cutting Tip, Extended, 100A, PK5

  • Mfr # 219683

  • Zoro # G1853862


product price: $90.59
/pk 5, $18.12/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ICE 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219683
Zoro #
G1853862
UPC #
715959423106
Country of Origin
Czechia

Details

Item
Extended Tip
Welding Processes
Plasma Cutting
For Use With
ICE 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
100
Features
Extended
Compatible with Series
ICE-100T, ICE-100TM
Maximum Current
100 A
Cutting Configuration
Extended Cutting

Description

Extended Tip, Compatible with Series ICE-100T, ICE-100TM, Compatible with Brand Miller, Maximum Current 100 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Use With ICE 100T/TM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.