Zoro Homepage

Plasma Cutting Tip, Extended, 80A, PK5

  • Mfr # 212728

  • Zoro # G2778465


product price: $99.99
/pk 5, $20.00/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
ICE 80T/TM/CX/ CXM, 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212728
Zoro #
G2778465
UPC #
715959423069
Country of Origin
Czechia

Details

Item
Extended Tip
Welding Processes
Plasma Cutting
For Use With
ICE 80T/TM/CX/ CXM, 100T/TM
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
80
Features
Extended
Maximum Current
80 A
Compatible with Series
ICE-100T, ICE-100TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
Cutting Configuration
Extended Cutting

Description

Extended Tip, Compatible with Series ICE-100T, ICE-100TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, Compatible with Brand Miller, Maximum Current 80 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Use With ICE 80T/TM/CX/ CXM, 100T/TM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.