Power Cable, Braided Rubber, 12 1/2 Ft L
Mfr # 269764
Zoro # G5766223
product price: $161.49
/ea
Free Shipping & Returns
Key Features
Welding Processes
TIG Welding (GTAW)
For Use With
W-310 Series
Compatible with Brand
Weldcraft
Application
12 1/2 Ft Long
Material
Braided Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269764
Zoro #
G5766223
UPC #
696738265158
Country of Origin
United States
Dimensions
Power Cord Length
12 1/2 ft
Details
Item
Power Cable
Welding Processes
TIG Welding (GTAW)
For Use With
W-310 Series
Compatible with Brand
Weldcraft
Application
12 1/2 Ft Long
Material
Braided Rubber
Compatible with Model
301253, CS310A
Reference Number
269764
Type
For Water-Cooled Torches
Cable Construction
1-Piece
Compatible with Series
W-310, W-375
Cable Material
Braided Rubber
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series W-310, W-375, Compatible with Model 301253, CS310A, Welding Processes TIG Welding (GTAW), Reference Number 269764, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Weldcraft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.