Power Cable Coupler, 7/8 In-14 LH
Mfr # 11N19
Zoro # G5643346
product price: $46.69
/eaKey Features
Welding Processes
TIG Welding (GTAW)
Application
7/8"-14 LH
Material
7/8"-14 LH
Diameter
7/8"-14 LH
Adapter Type
Power Cable Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11N19
Zoro #
G5643346
UPC #
094714790852
Country of Origin
United States
Dimensions
Diameter
7/8"-14 LH
Details
Item
Power Cable Coupler
Welding Processes
TIG Welding (GTAW)
Application
7/8"-14 LH
Material
7/8"-14 LH
Adapter Type
Power Cable Coupler
Description
Power Cable Coupler, Adapter Type Power Cable Coupler, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.