Zoro Homepage

Power Cable Extension, Rubber, 25 Ft

  • Mfr # 40V78LR

  • Zoro # G5577223


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
18, 18P, 18SC, 20, 24, 25
Application
25 ft (7.6m)
Material
Rubber
Cable Construction
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V78LR
Zoro #
G5577223
UPC #
608201032419
Country of Origin
United States

Dimensions

Power Cord Length
25 ft

Details

Item
Power Cable Extension
Welding Processes
TIG Welding (GTAW)
For Use With
18, 18P, 18SC, 20, 24, 25
Application
25 ft (7.6m)
Material
Rubber
Cable Construction
1-Piece
Cable Material
Rubber
Reference Number
40V78LR
Type
For Water-Cooled Torches

Description

Power Cable Extension, Cable Construction 1-Piece, Power Cord Length 25 ft, Welding Processes TIG Welding (GTAW), Reference Number 40V78LR, Type For Water-Cooled Torches, Cable Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.