Zoro Homepage

Power Cable, HD Vinyl, 25 Ft (7.6m)

  • Mfr # 45V04HD

  • Zoro # G5639952


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 25, WP-225
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
HD Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V04HD
Zoro #
G5639952
UPC #
696738463387
Country of Origin
United States

Dimensions

Power Cord Length
25 ft

Details

Item
Power Cable
Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 25, WP-225
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
HD Vinyl
Reference Number
45V04HD
Cable Construction
1-Piece
Cable Material
Vinyl
Compatible with Series
20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Type
For Water-Cooled Torches
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V04HD, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.