Zoro Homepage

Power Cable, Red Braided Rubber, 12.5 Ft

  • Mfr # 57Y01RC

  • Zoro # G5496267


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
Application
12.5 ft (3.8m)
Material
Red Braided Rubber
Compatible with Series
A-125, A-150, A-150 Auto, A-150 Modular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57Y01RC
Zoro #
G5496267
UPC #
696738294516
Country of Origin
United States

Dimensions

Power Cord Length
12 1/2 ft

Details

Item
Power Cable
Welding Processes
TIG Welding (GTAW)
For Use With
A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
Application
12.5 ft (3.8m)
Material
Red Braided Rubber
Compatible with Series
A-125, A-150, A-150 Auto, A-150 Modular
Type
For Air-Cooled Torches
Reference Number
57Y01RC
Cable Construction
1-Piece
Cable Material
Braided Rubber

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series A-125, A-150, A-150 Auto, A-150 Modular, Welding Processes TIG Welding (GTAW), Reference Number 57Y01RC, Type For Air-Cooled Torches, Cable Material Braided Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.