Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cable, Rubber, 25 Ft (7.6m)

  • Mfr # 46V30R

  • Zoro # G5717801


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
200, 200V, 26, 26F, 26FV, 26V
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46V30R
Zoro #
G5717801
UPC #
094714331550
Country of Origin
United States

Dimensions

Power Cord Length
25 ft

Details

Item
Power Cable
Welding Processes
TIG Welding (GTAW)
For Use With
200, 200V, 26, 26F, 26FV, 26V
Compatible with Brand
Weldcraft
Application
25 ft (7.6m)
Material
Rubber
Type
For Air-Cooled Torches
Compatible with Series
26, A-200, A-250, HW-26, PTA-26
Cable Material
Rubber
Compatible with Model
26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
Cable Construction
1-Piece
Reference Number
46V30R

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 26, A-200, A-250, HW-26, PTA-26, Compatible with Model 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Welding Processes TIG Welding (GTAW), Reference Number 46V30R, Type For Air-Cooled Torches, Cable Material Rubber, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.