Zoro Homepage

Power Cable, Rubber, 50 Ft (15.2m)

  • Mfr # 57Y03R-L50

  • Zoro # G6115891


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
For Air-Cooled Torches
For Use With
A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
Material
Rubber
Application
50 ft (15.2m)
Welding Processes
TIG Welding (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57Y03R-L50
Zoro #
G6115891
UPC #
608201122875
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Details

Item
Power Cable
Type
For Air-Cooled Torches
For Use With
A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
Material
Rubber
Application
50 ft (15.2m)
Welding Processes
TIG Welding (GTAW)
Reference Number
57Y03R-L50
Compatible with Series
A-125, A-150, A-150 Auto, A-150 Modular
Cable Construction
1-Piece
Cable Material
Rubber

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 50 ft, Compatible with Series A-125, A-150, A-150 Auto, A-150 Modular, Welding Processes TIG Welding (GTAW), Reference Number 57Y03R-L50, Type For Air-Cooled Torches, Cable Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.