Zoro Homepage

Power Cable, Vinyl, 12.5 Ft (3.8m)

  • Mfr # 40V64

  • Zoro # G6160034


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
For Water-Cooled Torches
For Use With
W-350 Series
Material
vinyl
Application
12.5 ft (3.8m)
Reference Number
40V64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V64
Zoro #
G6160034
UPC #
696738589216
Country of Origin
United States

Dimensions

Power Cord Length
12 1/2 ft

Details

Item
Power Cable
Type
For Water-Cooled Torches
For Use With
W-350 Series
Material
vinyl
Application
12.5 ft (3.8m)
Reference Number
40V64
Cable Construction
1-Piece
Cable Material
Vinyl
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V
Compatible with Series
18, PTW-18, W-350
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Weldcraft

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 40V64, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.