Push-Pull Gun, XR-Aluma-Pro

  • Mfr # 301570
  • Zoro # G5502809
product price: 
$
5,298.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Amps
300 A
Rear Connection
Miller
Wire Size
0.030 in
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301570
Zoro #
G5502809
UPC #
688515371138
Country of Origin
Canada

Dimensions

Wire Size
0.030 in
Cable Length (Ft.)
35 ft
Cable Length (Meters)
10.6 m
Cable Length
35 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium
Fits Chest Size
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Details

Item
Push-Pull Gun
Amps
300 A
Rear Connection
Miller
Rotation Deg.
360 Degrees
Neck Tube Type
Rotatable
Series
XR-Aluma-Pro
Includes
Contact Tip, Nozzle, Wire
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold
Tip Series
FasTip
Type
Air Cooled
Duty Cycle
100 %
Duty Cycle (%)
1
MIG Gun Number
XR-Aluma-Pro(TM)
Amps AC
300 A
Trigger
Lever
Application
Emergency Vehicles, Fabrication Sign Manufacturer, Heat Exchanger, Railcar, Recreational Vehicle, Shipbuilding, Tool Box, Truck and Trailer
Compatible with Brand
Miller
Spool Included
No
Maximum Wire Feed Speed
900 in/min
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
For Gas Type
Ar (Argon)
Duty Rating
Heavy Duty
MIG Gun Type
Push-Pull Gun
Nozzle Series
FasTip
For Rear Connection Type
Miller
Trigger Type
Lever
Gas Diffuser Number
FasTip
Cooling Method
Air-Cooled
For Wire Type
Aluminum
Maximum Current
300 A
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Weight
3 lb
Welding Processes
MIG Welding (GMAW)
Enhanced Process
Pulsed MIG (GMAW-P)
Wire Feed Type
Push/Pull
Model
301570
MIG Gun Series
XR-Aluma-Pro
Amperage - Maximum
300 A
Contact Tip Series
FasTip
Handle Type
Curved
Compatible Welder Series
XR-Aluma Pro
Compatible Welder Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Process
MIG Welding (GMAW)
MIG Gun Model
301570
Compatible Brand
Miller
Liner Series
Centerfire, FasTip

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Air-Cooled, Series XR-Aluma-Pro, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 35 ft, For Rear Connection Type Miller-Compatible, Trigger Type Lever, Neck Tube Type Rotatable, For Wire Type Aluminum, Model 301570, Tip Series FasTip, Welding Processes MIG Welding (GMAW)

Ratings & reviews