Shop MILLER ELECTRIC

Push-Pull Gun, XR-Aluma-Pro

  • Mfr # 301571
  • Zoro # G401770295

product price: 
$
5,043.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Straight
Series
XR-Aluma-Pro
Duty Cycle
100 %
Tip Series
FasTip
Duty Rating
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301571
Zoro #
G401770295
UPC #
715959683005
Country of Origin
Canada

Dimensions

Maximum Wire Diameter
0.063 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Details

Item
Push-Pull Gun
Handle Type
Straight
Series
XR-Aluma-Pro
Duty Cycle
100 %
Tip Series
FasTip
Duty Rating
Heavy Duty
For Gas Type
Ar (Argon)
Maximum Current
400 A
Nozzle Series
FasTip
Gas Diffuser Number
FasTip
Wire Feed Type
Push/Pull
MIG Gun Type
Push-Pull Gun
Cooling Method
Water-Cooled
For Rear Connection Type
Miller
Welding Processes
MIG Welding (GMAW)
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
For Wire Type
Aluminum
Maximum Wire Feed Speed
900 in/min
Spool Included
No
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
Model
301571
MIG Gun Model
301571
Compatible Welder Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Weight
3 lb
Trigger Type
Lever
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold
Process
MIG Welding (GMAW)
Includes
Contact Tip, Nozzle, Wire
Compatible Brand
Miller
Contact Tip Series
FasTip
Application
Emergency Vehicle, Fabrication Sign Manufacturer, Heat Exchanger, Railcar, Recreational Vehicle, Shipbuilding, Tool Box, Truck and Trailer
Amperage - Maximum
400 A
Liner Series
Centerfire, FasTip
MIG Gun Series
XR-Aluma-Pro
Compatible Welder Series
XR-Aluma Pro

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Water-Cooled, Series XR-Aluma-Pro, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller, Handle Type Straight, Trigger Type Lever, Neck Tube Type Rotatable, Neck Tube Angle Not Applicable, For Wire Type Aluminum, Model 301571, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.