Push-Pull Gun, XR-Aluma-Pro

  • Mfr # 301573
  • Zoro # G601770262
product price: 
$
6,500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Straight
Series
XR-Aluma-Pro
Duty Cycle
100 %
Tip Series
FasTip
Maximum Current
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301573
Zoro #
G601770262
UPC #
688515371169
Country of Origin
Canada

Dimensions

Maximum Wire Diameter
0.063 in
Cable Length
35 ft
Neck Tube Radius
Medium
Fits Chest Size
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Details

Item
Push-Pull Gun
Handle Type
Straight
Series
XR-Aluma-Pro
Duty Cycle
100 %
Tip Series
FasTip
Maximum Current
400 A
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
For Wire Type
Aluminum
MIG Gun Type
Push-Pull Gun
Nozzle Series
FasTip
For Gas Type
Ar (Argon)
Spool Included
No
Cooling Method
Water-Cooled
Gas Diffuser Number
FasTip
For Rear Connection Type
Miller
Welding Processes
MIG Welding (GMAW)
Maximum Wire Feed Speed
900 in/min
Duty Rating
Heavy Duty
Wire Feed Type
Push/Pull
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Model
301573
MIG Gun Series
XR-Aluma-Pro
Amperage - Maximum
400 A
Process
MIG Welding (GMAW)
Trigger Type
Lever
MIG Gun Model
301573
Compatible Welder Series
XR-Aluma Pro
Compatible Welder Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold
Includes
Contact Tip, Nozzle, Wire
Weight
3 lb
Liner Series
Centerfire, FasTip
Contact Tip Series
FasTip
Application
Emergency Vehicle, Fabrication Sign Manufacturer, Heat Exchanger, Railcar, Recreational Vehicle, Shipbuilding, Tool Box, Truck and Trailer
Compatible Brand
Miller

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Water-Cooled, Series XR-Aluma-Pro, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 35 ft, For Rear Connection Type Miller, Handle Type Straight, Trigger Type Lever, Neck Tube Type Rotatable, Neck Tube Angle Not Applicable, For Wire Type Aluminum, Model 301573, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity Not Applicable

Ratings & reviews