Zoro Homepage

Replacement Torch, 12 ft. Cable

  • Mfr # 260633

  • Zoro # G5567040


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
625 X-TREME Plasma Cutter
Compatible with Brand
Miller
Application
Plasma Cutting
Features
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260633
Zoro #
G5567040
UPC #
715959603362
Country of Origin
Czechia

Dimensions

Cable Length
12 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
625 X-TREME Plasma Cutter
Compatible with Brand
Miller
Application
Plasma Cutting
Features
Quick Disconnect
Includes
12 ft Lead
Compatible with Model
907579, 907579001, 907579002, 90757903
Compatible with Series
Spectrum 625 X-TREME
Plasma Torch Type
Handheld
Compatible with Manufacturer Part Number
XT40
Duty Cycle
60 %
Series
XT40
For Rear Connection Type
Quick Disconnect
Plasma Torch Model
260633
Maximum Current
40 A

Description

Plasma Torch, Cable Length 12 ft, Compatible with Model 907579, 907579001, 907579002, 90757903, Compatible with Series Spectrum 625 X-TREME, Duty Cycle 60 Percent, Compatible with Brand Miller, Maximum Current 40 A, For Rear Connection Type Quick Disconnect, Plasma Torch Model 260633, Plasma Torch Type Handheld, Series XT40, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT40, Features Quick Disconnect, For Use With 625 X-TREME Plasma Cutter, Includes 12 ft Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.