Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Cup, 40 & 50 A, For 40, 50C/, 55C

  • Mfr # 192050

  • Zoro # G4744467


product price: $54.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
40C, 40T, 50C, 55C
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
40/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192050
Zoro #
G4744467
UPC #
715959594684
Country of Origin
Czechia

Details

Item
Retaining Cup
Welding Processes
Plasma Cutting
For Use With
40C, 40T, 50C, 55C
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
40/50
For Plasma Torch Type
Handheld
For Plasma Cutter Series
Spectrum 2050, Spectrum 625
Cutting Configuration
Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting
Maximum Current
50 A
Compatible with Model
193347, 195110, 195111
For Plasma Cutter Model
903777012, 903777013, 903777022, 907058, 907058011
Compatible with Series
ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM

Description

Retaining Cup, Compatible with Series ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM, Compatible with Model 193347, 195110, 195111, Compatible with Brand Hobart, Miller, Cutting Configuration Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting, Maximum Current 50 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 2050, Spectrum 625, For Plasma Cutter Model 903777012, 903777013, 903777022, 907058, 907058011, Welding Processes Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.