Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Cup, 80 A, For 60T, 80/100TM

  • Mfr # 212733

  • Zoro # G4710115


product price: $69.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
100TM, 80CXM/TM, ICE 60T/TM
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212733
Zoro #
G4710115
UPC #
715959594790
Country of Origin
Czechia

Details

Item
Retaining Cup
Welding Processes
Plasma Cutting
For Use With
100TM, 80CXM/TM, ICE 60T/TM
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
80
For Plasma Cutter Model
907390011, 907390012
For Plasma Torch Type
Handheld
Maximum Current
60 A
Compatible with Series
ICE-100T, ICE-100TM, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
Compatible with Model
234132, 234134, 234136, 234138, 300759, 300760
For Plasma Cutter Series
Spectrum 875
Cutting Configuration
Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting

Description

Retaining Cup, Compatible with Series ICE-100T, ICE-100TM, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, Compatible with Model 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Brand Hobart, Miller, Cutting Configuration Drag Shield Cutting, Extended Cutting, Gouging, Standoff Cutting, Maximum Current 60 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 875, For Plasma Cutter Model 907390011, 907390012, Welding Processes Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.