Shop MILLER ELECTRIC
See all product information
Create Account
Retaining Cup, Miller; Hobart
- Mfr # 196928
- Zoro # G7279657
product price:Â
$
57.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
ICE-12C
Maximum Current
12 A
Compatible with Brand
Hobart, Miller
For Plasma Cutter Series
Spectrum 125C, Spectrum Thunder
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196928
- Zoro #
- G7279657
- UPC #
- 715959236331
- Country of Origin
- Czechia
- Item
- Retaining Cup
- Compatible with Series
- ICE-12C
- Maximum Current
- 12 A
- Compatible with Brand
- Hobart, Miller
- For Plasma Cutter Series
- Spectrum 125C, Spectrum Thunder
- Cutting Configuration
- Standoff Cutting
- Compatible with Model
- 195172, 216407
- For Use With
- ICE-12C
- For Plasma Torch Type
- Handheld
- Welding Processes
- Plasma Cutting
- For Plasma Cutter Model
- 903741, 903742, 907149, 907169
- Compatible Brand
- Hobart, Miller
- Compatible Plasma Torch Model
- 195172, 216407
- Compatible Plasma Torch Series
- ICE-12C
- Amperage - Maximum
- 12 A
- Compatible Plasma Cutter Model
- 903741, 903742, 907149, 907169
- Process
- Plasma Cutting
- Compatible Plasma Cutter Series
- Spectrum 125C, Spectrum Thunder
- Compatible Plasma Torch Type
- Handheld
Description
Retaining Cup, Compatible with Series ICE-12C, Compatible with Model 195172, 216407, Compatible with Brand Hobart, Miller, Cutting Configuration Standoff Cutting, Maximum Current 12 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 125C, Spectrum Thunder, For Plasma Cutter Model 903741, 903742, 907149, 907169, Welding Processes Plasma Cutting, For Use With ICE-12C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.