Zoro Homepage

Rosebud Tip

  • Mfr # 14711

  • Zoro # G3305998


product price: $74.15
/ea

Key Features

Series
Quickbraze(R)
For Use With
acetylene
Flame Type
Heating
Gas Service
Acetylene
Oxygen Pressure
12 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14711
Zoro #
G3305998
UPC #
014495112766
Country of Origin
United States

Details

Item
Rosebud Tip
Series
Quickbraze(R)
For Use With
acetylene
Flame Type
Heating
Gas Service
Acetylene
Oxygen Pressure
12 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi
Acetylene Flow
9.7 cfh
Oxygen Flow
14.7 SCFH

Description

Rosebud Tip, Flame Type Heating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.