Zoro Homepage

RTI Filter and Bracket Kit, For Spectrums

  • Mfr # 300491

  • Zoro # G2021126


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Spectrum Series Plasma Cutters
Application
Filter and Drying
Features
Dryer Will Remove Water, Dirt and Oil as Small as One Micron With 99.9% Efficiency
Connection Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300491
Zoro #
G2021126
UPC #
715959396295
Country of Origin
United States

Dimensions

Connection Size
1/4 in

Details

Item
Plasma Cutter Filter/Air Dryer Kit
Welding Processes
Plasma Cutting
For Use With
Spectrum Series Plasma Cutters
Application
Filter and Drying
Features
Dryer Will Remove Water, Dirt and Oil as Small as One Micron With 99.9% Efficiency
Connection Thread Type
NPT
Connection Type
Threaded
For Removal Of
Dirt, Oil, Water
For Plasma Cutter Model
907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
For Plasma Cutter Series
Spectrum 875, Spectrum 875 Auto-Line
Filter Rating
1 micron
Filter Type
RTI Filter/Air Dryer

Description

Plasma Cutter Filter/Air Dryer Kit, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Removal Of Dirt, Oil, Water, Filter Rating 1 micron, Filter Type RTI Filter/Air Dryer, Welding Processes Plasma Cutting, Connection Size 1/4 in, Connection Thread Type NPT, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.